Univis HVI 13 Hydraulic Oils 20L

Order Code: ZT2814080S

£159.99 Inc VAT (20%)


Description

Mobil Univis HVI 13 is a high-performance, premium anti-wear hydraulic oil that is formulated with a unique blend of high-quality base oils and additives. It is designed to provide outstanding viscosity control and wear protection in a wide range of hydraulic applications.

Features and Benefits:

Unusually high viscosity index (VI) provides excellent viscosity control over a wide temperature range, from -40°C to +100°C.
Excellent wear protection helps to prevent premature wear and tear on critical hydraulic components.
Low pour point (-40°C) ensures that the oil remains fluid at low temperatures, even in cold climates.
Resistant to oxidation, rust, and corrosion.
Rapid foam and air release helps to improve system performance and efficiency.
Good water separability helps to prevent water contamination and foaming.
Applications:

Mobil Univis HVI 13 is recommended for use in a wide range of hydraulic applications, including:

Mobil hydraulic equipment, such as excavators, backhoes, and loaders
Construction machinery, such as bulldozers, graders, and cranes
Material handling equipment, such as forklifts and conveyors
Metalworking machinery, such as lathes, mills, and presses
Other industrial equipment that requires a high-performance hydraulic oil
Advantages:

Mobil Univis HVI 13 offers a number of advantages over other hydraulic oils, including:

Improved performance: Mobil Univis HVI 13 provides superior viscosity control, wear protection, and oxidation resistance. This can lead to improved system performance, efficiency, and reliability.
Extended service life: Mobil Univis HVI 13 can help to extend the service life of hydraulic components by reducing wear and tear. This can save money on maintenance and repairs.
Reduced environmental impact: Mobil Univis HVI 13 is formulated with biodegradable additives. This helps to reduce the environmental impact of hydraulic fluid spills.

See full description
Specifications for Univis HVI 13 Hydraulic Oils 20L
  • Product Type
    Hydraulic Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome