Univis HVI 26 Hydraulic Oils Pail 20L

Order Code: ZT2813898S

£159.99 Inc VAT (20%)


Description

Mobil Univis HVI 26 is a high-performance, anti-wear hydraulic oil that is engineered to provide outstanding viscosity control over a wide temperature range. It is recommended for use in hydraulic systems that are subject to wide temperature variations, such as those found in Mobil equipment, construction machinery, and other industrial applications.

Features

Unusually high viscosity index for improved machine accuracy and reduced torque
Very low pour point for excellent fluidity at low temperatures
Excellent wear protection
Potent rust and corrosion protection
Rapid foam and air release
Outstanding resistance to oxidation
Benefits

Improved machine accuracy and reduced torque
Excellent fluidity at low temperatures
Superior wear protection
Effective rust and corrosion protection
Smooth, efficient hydraulic operation
Extended equipment life
Applications

Mobil Univis HVI 26 is recommended for use in a wide variety of hydraulic systems, including:

Mobil equipment
Construction machinery
Industrial machinery
Off-highway vehicles
Marine applications
Recommended Use

Mobil Univis HVI 26 should be used in accordance with the manufacturer's recommendations. It is important to change the oil and filter at the recommended intervals to ensure proper performance and extend equipment life.

Storage and Handling

Mobil Univis HVI 26 should be stored in a cool, dry place. It should be kept away from heat, sparks, and open flames. When handling the oil, it is important to wear safety glasses and gloves to protect yourself from skin contact and eye injury.

See full description
Specifications for Univis HVI 26 Hydraulic Oils Pail 20L
  • Product Type
    Hydraulic Oil
  • Size
    20L
  • Container Type
    Pail
  • Product Line
    Univis HVI