Viscogen KL 300 Chain Lubrication Spray 400ml

Order Code: ZT3292954S

£21.99 Inc VAT (20%)


Description

Castrol Viscogen KL 300 is a thermally stable synthetic lubricant designed for high temperature lubrication in severe environments.

Features & Benefits
• Developed from base fluids to form extremely adherent, odourless and transparent lubricating films
• Free of solids, silicone or metals which enhances wear protection and load carrying capability
• Suitable for a wide range of applications for versatile use

Typical Applications
• Conveyor chains, slideways, spindles, ropes, open gear wheels, plastic toothed belts and sheet-fed offset machines
• High-rack storage shelves
• Bakery machines & baking ovens
• Washing plants, slashers & steamers
• Paint lines

See full description
Specifications for Viscogen KL 300 Chain Lubrication Spray 400ml
  • For Use On
    Slideways
    Spindles
    Ropes
  • Size
    400ml
  • Series
    VISCOGEN KL 300
  • MFR Part No.
    156B94
  • Container Type
    Aerosol
  • Type
    Lubricant
  • Product Type
    Chain/Drive/Rope Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Green
  • Base Oil
    Synthetic
  • Operating Temperature Range
    Up to 200�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome