VIVALUB Chain Spray, Pack Of 12 Cans, 500 Ml

Order Code: ZT2740771S

£174.99 Inc VAT (20%)


Description

VIVALUB chain spray, pack of 12 cans, 500 ml. Supplied = assembled. Area of application = chains. Model = solution. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Hazard class = GHS02, GHS07. Product type = maintenance cleaners. Synthetic lubricant - ensures no gumming is possible. Intensive long term inside and outside lubrication on diverse drive elements without a relubrication system. Extremely high adhesive properties - due to special additives. Outstanding creep and separating properties. Protects chains and cables etc. from all types of wear. Temperature resistant from -30 °C to 150 °C. The VIVALUB chain spray was specially developed for use as a long term inside and outside lubrication for fast or slow running drive elements. Ideal for high loads on e.g. motorcycle and bicycle chains, toothed gears and worm gears, joints, castors, ball bearings, couplings. Pack of 12 x 500 ml cans.

See full description
Specifications for VIVALUB Chain Spray, Pack Of 12 Cans, 500 Ml
  • Pack Quantity
    12
  • Supplied
    Assembled
  • Product Type
    Maintenance Cleaners
  • Hazard Class
    GHS02, GHS07
  • Weight
    0.5kg
    6kg
  • Applications
    Chains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome