WD-40 3 in 1 Pro Silicon Lubricant 400ml

WD-40 3 in 1 Pro Silicon Lubricant 400ml

Order Code: ZT1028048PCopy

£5.49 Inc VAT (20%)


Description

3-IN-ONE Silicone Spray lubricant offers high-quality performance lubrication and corrosion protection, in a fast-drying no-mess formula. It is safe for use on metal, rubber, wood, and vinyl. It protects electrical parts and it is extremely great for wet conditions and marine use.

Features and benefits
• Fast drying, non-staining formula that would keep dust or dirt away from your working space
• Produces exceptional water-resistant seal to protect against moisture
• Easy-to-use, no-mess lubrication to enhance the movement and running of components
• NSF H2 registered, allowing it to be safe to use in food-related places

Typical Applications
• Use on sliding rails
• uPVC windows and doors
• Curtain rails
• Bearings
• Hinges
• Catches
• Valves
• Runners
• Levers
• Pulleys
• Sports Equipment

Warning
• Extremely flammable!

See full description
Specifications for WD-40 3 in 1 Pro Silicon Lubricant 400ml
  • Features
    Non-Staining Formula
    Waterproof
  • For Use On
    Metals
    Plastics
    Rubbers
    Wood
  • Operating Temperature Range
    35 to 200°C
  • Container Type
    Aerosol
  • MFR Part No.
    44610/03
  • Product Type
    Silicone Lubricant
  • Series
    3 in 1
  • Type
    Lubricant
  • Form
    Spray
  • Food Safe
    No
  • Colour
    Colourless
  • Base Oil
    Synthetic
  • Size
    400ml