Wire Rope Lube Nlgi 00 5KG

Order Code: ZT3448340S

£109.99 Inc VAT (20%)


Description

Wire rope lubricant from Ambersil is designed for use on wire ropes subjected to harsh weather conditions and exposure to sea water to extend the service life of the rope.

Features and Benefits
• Can be used sparingly for an economical lubricant (1kg will lubricate 50m of 25mm diameter rope)
• Capillary action of the lubricant allows for penetration between strands and to the core of the rope for internal and external protection against corrosion
• Produces a water repellent film that extends the intervals between retreatment
• The protective film prevents lubricant fling of in adverse weather conditions and prevents the collection of abrasive particles

Typical Applications
• Dockside ropes
• Ship crane ropes
• Drag lines
• Hoists
• Mobile cranes

Standards
• ISO 14001
• ISO 9001

See full description
Specifications for Wire Rope Lube Nlgi 00 5KG
  • Type
    Lubricant
  • MFR Part No.
    1031113
  • Size
    5kg
  • Operating Temperature Range
    40 to 120°C
  • Product Type
    Wire Rope Lubricant
  • Container Type
    Tub
  • Series
    31720
  • Form
    Lubricant
  • Base Oil
    Mineral
  • Colour
    Grey/Black
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome