Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
40 500ml 9" Minlon Spout Metal Oil Can
By Wesco
Order Code:
ZT1027569P
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 27th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/40-500ml-9-inch-minlon-spout-metal-oil-can/p/ZT1027569P
Add to quotation
Schedule an order and save 5%
View all Lubricating Accessories
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 40 500ml 9" Minlon Spout Metal Oil Can
MFR Part No.
409
Product Type
Oil Can
Material
Metal
Capacity
500cc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome