Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
6mm x 1mm Straight Grease Nipple - GN06
By AUTOBAR
Order Code:
ZT3954397S
£3.49
each
Inc VAT (20%)
£202.42 minimum order value
Quantity
Price
Discount
1 - 99
£3.49
0%
100 +
£3.35
4%
Add to basket
Minimum order quantity: 58.
Get it by
Wed, 11th Dec
In Stock
GBP
202.42
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/6mm-x-1mm-straight-grease-nipple-gn06/p/ZT3954397S
Add to quotation
View all Lubricating Accessories
Description
Grease Nipple Straight 6x1mm
Tags:
#BulkDiscount
Specifications
Specifications for 6mm x 1mm Straight Grease Nipple - GN06
Size
6mm x 1mm
Product Type
Straight Grease Nipple
Type
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome