Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
8 x 1mm Straight Grease Nipple - GN08
By AUTOBAR
Order Code:
ZT3954420S
£4.19
each
Inc VAT (20%)
£163.41 minimum order value
Quantity
Price
Discount
1 - 49
£4.19
0%
50 - 99
£4.02
4%
100 +
£3.85
8%
Add to basket
Minimum order quantity: 39.
Get it by
Wed, 15th Jan
In Stock
GBP
163.41
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/8-x-1mm-straight-grease-nipple-gn08/p/ZT3954420S
Add to quotation
View all Lubricating Accessories
Description
Grease Nipple Straight 8x1mm
Tags:
#BulkDiscount
Specifications
Specifications for 8 x 1mm Straight Grease Nipple - GN08
Type
Straight Grease Nipple
Product Type
Grease Nipple
Size
8 x 1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome