Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
9" Nylon Spout for Plastic Oil Can
By Kennedy
Order Code:
ZT1002116X
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/9-inch-nylon-spout-for-plastic-oil-can/p/ZT1002116X
Add to quotation
Schedule an order and save 5%
View all Lubricating Accessories
Description
Interchangeable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 9" Nylon Spout for Plastic Oil Can
Spout/Nozzle Length
230mm
Material
Nylon
Overall Diameter
9in
Product Type
Oil Can
Compatible Fluid
Oil
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome