Connector, Black, For Non-Slip Matting, For Length And Width

Order Code: ZT2726207S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Connector, black, for non-slip matting, for length and width. Supplied = assembled. Colour = black. Length = 25 mm. Corner bracket = 180 °. Product type = accessories for non-slip mats. Temperature resistant from -10 °C to +70 °C.

Specifications for Connector, Black, For Non-Slip Matting, For Length And Width
  • Colour
    Black
  • Product Type
    Accessories for Non-Slip Mats
  • Supplied
    Assembled
  • Length
    25mm
  • Corner Bracket
    180°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome