Hydraulic Nipple, Straight 1/4 UNF

Order Code: ZT1022060P

£0.60 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.600%
50 - 99£0.583.5%
100 - 199£0.558.5%
200 - 499£0.5311.5%
500 +£0.5016.5%


Description

Straight hydraulic grease nipples. Constructed from high quality steel, case hardened and plated ZN3 zinc and clear.

Specifications for Hydraulic Nipple, Straight 1/4 UNF
  • Thread Size
    1/4" UNF
  • Connector Type
    Hydraulic Standard Duty
  • Hydraulic Tool Type
    Hydraulic Nipple
  • Material
    Steel
  • MFR Part No.
    HUF4
  • Nipple Type
    Straight
  • Product Type
    Hydraulic Nipple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome