Oil Dispensing Pump Station Air Operated

Oil Dispensing Pump Station Air Operated

Order Code: ZT1222971P

£739.99 Inc VAT (20%)


Description

Air operated 3:1 double acting pump for barrels or tanks with 2"BSP fittings. Pump is supplied with air management system and connected to a 940mm rigid suction probe with non-return valve. Features hose for attachment to digital oil meter (Model No. AK4565D supplied) or to optional retractable hose reel (Model No. AK4567D). Suitable for use with engine, hydraulic, synthetic, gear and transmission oils up to SAE150.

Specifications for Oil Dispensing Pump Station Air Operated
  • MFR Part No.
    AK4560D
  • Weight
    10.49kg
  • Maximum Flow Rate
    12L/min
  • Outlet Size
    1/2in BSP
  • Maximum Viscosity
    SAE150
  • Recommended Air Pressure
    70psi
  • Maximum Output Pressure
    350psi
  • Maximum Air Pressure
    115psi
  • Pump Ratio
    3, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome