Oil Suction Gun Metal 500ml (16 fl. oz.) FAIOCSUCK

Order Code: ZT2596043S

£19.99 Inc VAT (20%)


Description

The Faithfull Oil Suction Gun is designed for the easy removal and replacement of oil from sumps, gearboxes, and axles on all types of machinery and vehicles. This black finish body with anti-slip bands, a steel body is fitted with a 300mm flexible extractor tube to enable easy access to awkward locations. The suction gun is suitable for use with engine, differential and transmission oils, complete with 300mm flexible extractor tube. Ideal for vehicle and machinery use. Capacity 500 ml (16 fl. oz).

See full description
Specifications for Oil Suction Gun Metal 500ml (16 fl. oz.) FAIOCSUCK
  • Material
    Metal
  • Capacity
    0.5L
  • Can Type
    Oil Suction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome