Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
Oiler Cap 15L, 3KG, 64130
By EGA Master
Order Code:
ZT3280387S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/oiler-cap-15l-3kg-64130/p/ZT3280387S
Add to quotation
View all Lubricating Accessories
Description
OILER
Specifications
Specifications for Oiler Cap 15L, 3KG, 64130
Product Type
Oiler Cap
Weight
3kg
Capacity
15L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome