Plastic Oil Pourer 5 litre FAIOP5

Order Code: ZT1279861P

£9.99 Inc VAT (20%)


Description

Manufactured from chemical resistant polypropylene, these heavy-duty oil pourers feature an integral carrying handle and are fitted with a plastic screw cap to help prevent accidental spillage when pouring or contamination from entering the liquid inside. A flexible spout permits precise placement when pouring and provides access to difficult to reach places. Pourers are clearly marked with both metric and US imperial graduations to help with the accurate application of liquid. Available in three convenient sizes. 5L 250mm Spout

See full description
Specifications for Plastic Oil Pourer 5 litre FAIOP5
  • Capacity
    5L
  • Material
    Plastic
  • MFR Part No.
    FAIOP5
  • Can Type
    Oiler