Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
POC1 Push-on Connector
By Stephens
Order Code:
ZT1002102X
£2.59
Inc VAT (20%)
£2.69
3.5% off
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.46
5%
20 +
£2.33
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/poc1-push-on-connector/p/ZT1002102X
Add to quotation
Schedule an order and save 5%
View all Lubricating Accessories
Description
Securely grip the grease nipple while in use. Hardened steel jaws and precision machined bodies.
Tags:
#BulkDiscount
Specifications
Specifications for POC1 Push-on Connector
Hydraulic Tool Type
Hydraulic Connector
Thread Size
1/8" BSP
MFR Part No.
POC1
Connector Type
Push-On
Product Type
Hydraulic Connector
Material
Steel
Compatible Fluid
Hydraulic Fluid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome