Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
1/4 UNF Straight Grease Nipple - GN01
By AUTOBAR
Order Code:
ZT3954549S
£3.69
each
Inc VAT (20%)
£180.81 minimum order value
Quantity
Price
Discount
1 - 49
£3.69
0%
50 - 99
£3.54
4%
100 +
£3.39
8%
Add to basket
Minimum order quantity: 49.
Get it by
Wed, 15th Jan
In Stock
GBP
180.81
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/quarter-unf-straight-grease-nipple-gn01/p/ZT3954549S
Add to quotation
View all Lubricating Accessories
Description
Grease Nipple Straight 1/4"
Tags:
#BulkDiscount
Specifications
Specifications for 1/4 UNF Straight Grease Nipple - GN01
Product Type
Grease Nipple
Thread Size
1/4 UNF
Type
Straight Grease Nipple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome