Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Fluids & Lubricants
Lubricating Accessories
RF18/N High Pressure Nylon Flexible 18" Tube
By Lumatic
Order Code:
ZT1036416P
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricating-accessories/rf18-n-high-pressure-nylon-flexible-18-inch-tube/p/ZT1036416P
Add to quotation
Schedule an order and save 5%
View all Lubricating Accessories
Description
Description unavailable
Specifications
Specifications for RF18/N High Pressure Nylon Flexible 18" Tube
Flexibility
Flexible
Material
Nylon
Thread Size
1/8" BSPP
Hydraulic Tool Type
Tube
Hose Type
Nylon
Overall Length
450mm
Product Type
Tube
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome