0
1

Specialist Fast Release Penetrant Spray 400ml, Pack of 12

Order Code: ZT3085507S

£119.99 Inc VAT (20%)


Description

Loosen stuck or seized parts quickly and easily with WD40 Fast Release Penetrant
The WD40 44362 Specialist Fast Release Penetrant Spray specifically targets corroded or rusted components and mechanisms. It has an extremely low surface tension, meaning it can cut through rust, seams and tightly-bonded threads to easily saturate and lubricate seized fixings. The Smart Straw and 360° valve allow it to be used precisely at all angles.

Features:
Quickly penetrates and releases rusted or corroded parts
Loosens seized fixings and mechanisms
Lubricates to prevent rust and corrosion
Low surface tension formula
Great for hard to reach places
Specification:
Size: 400ml
Pack Qty: 12 Pack

See full description
Specifications for Specialist Fast Release Penetrant Spray 400ml, Pack of 12
  • Size
    400ml
  • Product Type
    Penetrant Spray
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome