Specialist Silicon Lubricant 250ml

Order Code: ZT4966465S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

WD-40 Specialist Silicone Lubricant 250ml A High-Performance Silicone spray lubricant which is great for use on high-pressure equipment It displaces moisture and provides excellent lubrication, protecting and extending the life of your tools and equipment As the spray is silicone-based, it�s perfect for using on rubber parts like pipes, window seals, plumbing fittings and belts You can even use it on metal, plastic and wood, without it leaving a stain As well as protecting your tools and machines from rust, Silicone Lubricant will repel dust, dirt, oil and grime This is useful against dirt build-up that can create damaging residues With just a coat of Silicone Lubricant, you can be sure that things will stay clean and conditioned, and functioning smoother for longer WD-40 works in challenging conditions, so our lubricant will perform in most types of weather, and all-year round It�s designed to keep working in temperatures ranging from -35�C to +200�C

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Specialist Silicon Lubricant 250ml
  • Type
    Silicone Spray Lubricant
  • Container Type
    Spray
  • Product Type
    Silicone Lubricant
  • Material
    Silicone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome