SRT6 6" Straight Rigid Tube

Order Code: ZT1002082X

£1.73 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.730%
20 - 49£1.664%
50 - 99£1.598%
100 - 199£1.5212%
200 +£1.4516%


Description

Suitable for high pressure use with 1/8” BSP end fittings. Rigid tubes are solid steel for use with all grease guns.

Specifications for SRT6 6" Straight Rigid Tube
  • Material
    Steel
  • Overall Length
    150mm
  • MFR Part No.
    SRT6
  • Thread Size
    1/8" BSP
  • Hose Type
    Rigid
  • Hydraulic Tool Type
    Hose
  • Flexibility
    Rigid
  • Connector Type
    BSP
  • Product Type
    Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome