4mm 1/8in BSP Straight Steel Lube System - LU-1160

Order Code: ZT5429841S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.398%


Description

1/8" BSP Parallel Male x 4mm Outside Diameter, Straight, Lubrication Compression Fitting, Type LL, Zinc Plated Steel, Maximum Working Pressure 100 bar

Specifications for 4mm 1/8in BSP Straight Steel Lube System - LU-1160
  • Material
    Steel Zinc Plated
  • Product Type
    Industrial