Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Lubricators
ATR6 1/4 Air Treatment Regulator
By PCL
Order Code:
ZT1028891P
Maximum Flow Rate
*
1700L/min
£45.99
Inc VAT (20%)
£56.99
19% off
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/lubricators/atr6-quarter-air-treatment-regulator/p/ZT1028891P
Add to quotation
Schedule an order and save 5%
View all Lubricators
Description
Features
-Locking device
-Complete with wall bracket and pressure gauge
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome