1/4in BSP Parallel Female + Lubricator - 040.07.20

1/4in BSP Parallel Female + Lubricator - 040.07.20

Order Code: ZT5372237S

£79.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Filter + Lubricator, 040 Series, 20 Microns, 106 Litres per Minute, Working Temperature +5┬░ to +50┬░C, Maximum Working Pressure 12.5 bar, Aircomp Stampotecnica

Specifications for 1/4in BSP Parallel Female + Lubricator - 040.07.20
  • Product Type
    Pneumatics and Vacuum
  • Type
    Filter + Lubricator
  • Micron
    20
  • Maximum Flow Rate
    106lpm
  • Thread Type
    BSPP
  • Working Temperature
    +5° to +50°C
  • Thread Gender
    Female
  • Maximum Working Pressure
    12.5bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome