Stainless Steel Lubricator G3/8 Ports - 333L23

Stainless Steel Lubricator G3/8 Ports - 333L23

Order Code: ZT5392568S

£759.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Stainless Steel Lubricator, Working Temperature +20┬░ to +80┬░C, Maximum Working Pressure 30 bar, Insert Deal

Specifications for Stainless Steel Lubricator G3/8 Ports - 333L23
  • Type
    L338ST
  • Material
    AIS1316 Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Maximum Flow Rate
    1366lpm
  • Maximum Working Pressure
    30bar
  • Working Temperature
    +20°C to +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome