Syntesi SY1 1/8 Lube - 5611L101

Syntesi SY1 1/8 Lube - 5611L101

Order Code: ZT5396678SCopy

£41.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Air preparation, Lubricator, Syntesi, Working Temperature -10┬░ to +50┬░C, Maximum Working Pressure 15 bar, Metal Work

Specifications for Syntesi SY1 1/8 Lube - 5611L101
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal Work
  • Thread Type
    BSPP
  • Body Size
    1
  • Thread Gender
    Female
  • Mounting
    Vertical