Accumulator Safety Block 1/4in BSP Parallel - ECA32-01-L-N

Order Code: ZT5416564S

£5,199.99 Inc VAT (20%)


Description

Safety Block, Accumulator 1/4" BSP Parallel, Process 1/4" BSP Parallel, Tank 3/8" BSP Parallel, Gauge Port 1/4" BSP Parallel, Maximum Working Pressure 360 bar, Carbon Steel, Nitrile, Seal Parker OLAER

Specifications for Accumulator Safety Block 1/4in BSP Parallel - ECA32-01-L-N
  • Material
    Carbon Steel
  • Product Type
    Hydraulic