AL Port Block FEM3/4 Inlet 2X1/2 Outlets - APLALL068

Order Code: ZT5409693S

£73.99 Inc VAT (20%)


Description

3/4" Female BSP Parallel Inlet x 1/2" Female BSP Parallel Outlet, Number of Inlets 1, Number of Outlets 2, Aluminium Double Port Manifold, Ring Main System, Aircom

Specifications for AL Port Block FEM3/4 Inlet 2X1/2 Outlets - APLALL068
  • Material
    Aluminium
  • Product Type
    Compressed Air and Ring Main