Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Manifold Blocks
Manifold Lock Nuts 10mm - 287
By AUTOBAR
Order Code:
ZT3956211S
£5.29
each
Inc VAT (20%)
£370.30 minimum order value
Add to basket
Minimum order quantity: 70.
Get it by
Fri, 29th Nov
In Stock
GBP
370.30
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/manifold-blocks/manifold-lock-nuts-10mm-287/p/ZT3956211S
Add to quotation
View all Manifold Blocks
Description
Manifold Locking Nuts 10mm Brass
Specifications
Specifications for Manifold Lock Nuts 10mm - 287
Product Type
Manifold Lock Nuts
Material
Brass
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome