Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Manifold Blocks
Manifold Studs 8mm x 40mm - 243
By AUTOBAR
Order Code:
ZT3955696S
£5.59
each
Inc VAT (20%)
£307.45 minimum order value
Add to basket
Minimum order quantity: 55.
Get it by
Fri, 29th Nov
In Stock
GBP
307.45
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/manifold-blocks/manifold-studs-8mm-x-40mm-243/p/ZT3955696S
Add to quotation
View all Manifold Blocks
Description
Manifold Studs 8x40mm
Specifications
Specifications for Manifold Studs 8mm x 40mm - 243
Thread Size
8mm
Product Type
Manifold Studs
Size
8mm x 40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome