PRS-1/4-3 Manifold Block - 10186 Valve Accessories

PRS-1/4-3 Manifold Block - 10186 Valve Accessories

Order Code: ZT5373584S

£89.99 Inc VAT (20%)


Description

Manifold Block Prs-1/4-3 Max. Number of Valve Positions=3, Product Weight=750 G, Mounting Type=With Through Hole, Pneumatic Connection, Port 1=G1/2, Pneumatic Connection, Port 3=G1/2, Festo

Specifications for PRS-1/4-3 Manifold Block - 10186 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Weight
    750g
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome