3/4in BSPP In x 10 Way 3/8in BSPP Out - 975-10-272

3/4in BSPP In x 10 Way 3/8in BSPP Out - 975-10-272

Order Code: ZT5409675SCopy

£999.99 Inc VAT (20%)


Description

1 x 3/4" BSP Parallel Female Inlet x 10 x 3/8" BSP Parallel Female Outlets, Manifold, 5 & 10 Way Minifold, Aluminium, Working Temperature -20┬░C to +90┬░C, Working Pressure -1 to 10 bar, HNL

Specifications for 3/4in BSPP In x 10 Way 3/8in BSPP Out - 975-10-272
  • Material
    Aluminium
  • Number of Outlets
    10