1/8in BSPP Male x 6mm OD Non-return Valve - 79940610

Order Code: ZT5401653S

£54.99 Inc VAT (20%)


Description

1/8" BSP Parallel Male x 6mm Outside Diameter, Non-return Exhaust Version Valve, Push Fitting, Plastic, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 20 bar, Parker Legris

Specifications for 1/8in BSPP Male x 6mm OD Non-return Valve - 79940610
  • Material
    Plastic
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP