1/8in BSPP Model GT Pneumatic Turbine Vibrator - GT4

Order Code: ZT5421101S

£299.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Pneumatic Turbine Vibrator, Model GT, Aluminium, Air Consumption 83 Litres per Minute, Maximum Working Temperature +150┬░C, Maximum Working Pressure 6 bar, Vibtec

Specifications for 1/8in BSPP Model GT Pneumatic Turbine Vibrator - GT4
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium