CC02 Series Check-choke Valve 6MM X G1/8

Order Code: ZT1063676X

Carbon Steel
£10.99 Inc VAT (20%)


Description

Working pressure min./max.: 0,5/10 bar
Ambient temperature min./max.: +0/+70°C
Medium temperature min./max.: +0/+70°C
Medium: Compressed air
Port 1: 6mm
Port: 2 G1/8

Materials:
Flow control screw: Brass, nickel-plated
Seal: Acrylonitrile Butadiene Rubber
Port: Brass, nickel-plated

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome