Do Not Use - SA 2012CD 11

Order Code: ZT5436312S

£3,999.99 Inc VAT (20%)


Description

3" Outside Diameter, Pneumatic Actuated Stainless Steel Sanitary 2 Way, Single Acting Actuation, Working Temperature, 0°C to +70°C, Maximum Working Pressure 10 Bar, Prisma

Specifications for Do Not Use - SA 2012CD 11
  • Material
    Stainless Steel