Flow Control M5 Female Threads - 9041201

Flow Control M5 Female Threads - 9041201

Order Code: ZT5407594S

£16.99 Inc VAT (20%)
£17.995.5% off


Description

M5 Metric Female, Bidirectional In-line Flow Control Valve with M10 x 0.75 Mounting Thread, To Suit Cylinder, Aluminium, Maximum Working Temperature 70┬░C, Maximum Working Pressure 10 bar, Metal Work

Specifications for Flow Control M5 Female Threads - 9041201
  • Product Type
    Pneumatics and Vacuum
  • Material
    Aluminium
  • Thread Type
    Metric