1/2in 3-PORT Valve 2-WAY L-spool - 12-3DVL

Order Code: ZT5374750S

£129.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Three Port 2 Way, Diverter Valve, Steel, 36 Litres per Minute, Working Temperature -20┬░C to + 65┬░C, Maximum Working Pressure 210 bar, LHA

Specifications for 1/2in 3-PORT Valve 2-WAY L-spool - 12-3DVL
  • Thread Type
    BSPP
  • Product Type
    Hydraulic
  • Material
    Steel