1/2in 4-PORT Valve Closed Centre 4-SPOOL - 12-DVCC

Order Code: ZT5374698S

£159.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Four Port Closed Centre, Diverter Valve, Steel, 36 Litres per Minute, Working Temperature -20┬░C to + 65┬░C, Maximum Working Pressure 210 bar, LHA

Specifications for 1/2in 4-PORT Valve Closed Centre 4-SPOOL - 12-DVCC
  • Thread Type
    BSPP
  • Material
    Steel
  • Product Type
    Hydraulic