J-5/2-D-1-C Pneumatic Spring Valve - 151007

Order Code: ZT5370391S

£119.99 Inc VAT (20%)


Description

Pneumatic Valve J-5/2-D-1-C 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type of Actuation=Pneumatic, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0, 9 - 16 bar, Festo

Specifications for J-5/2-D-1-C Pneumatic Spring Valve - 151007
  • Material
    Aluminium
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum