Manual Button/pilot Black - X3044802

Order Code: ZT5445369S

£149.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Valve 5/2, Button/Pilot, Manual, Super X Actuated In-line, Black, Working Temperature 0┬░C to +70┬░C, Maximum Working Pressure 10 bar, IMI Norgren

Specifications for Manual Button/pilot Black - X3044802
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Black
  • Thread Type
    BSPP