Manual Lever/lever/lever Black - X3343702

Order Code: ZT5445460S

£239.99 Inc VAT (20%)


Description

1/8" BSP Parallel Female, Valve 5/2, Lever/Lever/Lever, Manual, Super X Actuated In-line, Black, Working Temperature 0┬░C to +70┬░C, Maximum Working Pressure 10 bar, IMI Norgren

Specifications for Manual Lever/lever/lever Black - X3343702
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Colour
    Black