Manual Lever/spring Black - X3067802

Order Code: ZT5445483S

£239.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Valve 5/2, Lever/Spring, Manual, Super X Actuated In-line, Black, Working Temperature 0┬░C to +70┬░C, Maximum Working Pressure 10 bar, IMI Norgren

Specifications for Manual Lever/spring Black - X3067802
  • Thread Type
    BSPP
  • Colour
    Black
  • Product Type
    Pneumatics and Vacuum