Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Mechanical Valves
Manual Pattern Valve Angled RAL7012 - H67mm x W62mm
By RVUK LTD
Order Code:
ZT5350555S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.03
6%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/mechanical-valves/manual-pattern-valve-angled-ral7012-h67mm-x-w62mm/p/ZT5350555S
Add to quotation
View all Mechanical Valves
Description
Manual Pattern Valve - Angled - RAL7012
Tags:
#BulkDiscount
Specifications
Specifications for Manual Pattern Valve Angled RAL7012 - H67mm x W62mm
Colour
RAL7012
Product Type
Manual Pattern Valve
Height
67mm
Width
62mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome