Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Valves
Mechanical Valves
Manual Pattern Valve Straight RAL7012 - H65mm x W70mm
By RVUK LTD
Order Code:
ZT5350612S
£13.99
Inc VAT (20%)
£15.99
12.5% off
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/mechanical-valves/manual-pattern-valve-straight-ral7012-h65mm-x-w70mm/p/ZT5350612S
Add to quotation
View all Mechanical Valves
Description
Manual Pattern Valve - Straight -RAL7012
Tags:
#ReducedPrice
Specifications
Specifications for Manual Pattern Valve Straight RAL7012 - H65mm x W70mm
Type
Manual Pattern Valve
Width
70mm
Colour
RAL7012
Height
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome