Pressure Switch N/o 1-5 Bar - PMN5AN1/4PSTL

Order Code: ZT5434845S

£64.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male, Normally Open, Pressure Switch, Maxmimum Temperature -5┬░C to +60┬░C, Maximum Working Pressure 300 bar, Steel, PVL

Specifications for Pressure Switch N/o 1-5 Bar - PMN5AN1/4PSTL
  • Material
    Steel
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP