1/4in BSPP Model GT Pneumatic Turbine Vibrator - GT25

Order Code: ZT5420877S

£729.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Pneumatic Turbine Vibrator, Model GT, Aluminium, Air Consumption 455 Litres per Minute, Maximum Working Temperature +150┬░C, Maximum Working Pressure 6 bar, Vibtec

Specifications for 1/4in BSPP Model GT Pneumatic Turbine Vibrator - GT25
  • Material
    Aluminium
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum