R/O-3-PK-3 Roller Lever V - 10748

Order Code: ZT5370500S

£63.99 Inc VAT (20%)


Description

Roller Lever Valve R/O-3-Pk-3 with Barbed Fitting Connection for Tubing Nd 3 Mm. Depending On the Choice of Connections, Normally-Open or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type of Actuation=Mechanical, Standard Nominal Flow Rate=80 L/Min, Operating Pressure=0 - 8 bar, Design Structure=Piston Seat, Festo

Specifications for R/O-3-PK-3 Roller Lever V - 10748
  • Product Type
    Pneumatics and Vacuum
  • Material
    POM