3/4in BSP Parallel Female Threaded Flow Control Valve - BFCVC12

3/4in BSP Parallel Female Threaded Flow Control Valve - BFCVC12

Order Code: ZT5410105S

£75.99 Inc VAT (20%)
£79.995% off


Description

3/4" BSP Parallel Female, Threaded Hydraulic, Barrel, with Check, Flow Control Valve, Buna Seal, Zinc Plated Steel, 110 Litres per Minute, Maximum Working Pressure 250 bar, FT Pro

Specifications for 3/4in BSP Parallel Female Threaded Flow Control Valve - BFCVC12
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Material
    Steel Zinc Plated